Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84341
Mfr # 84341
Zoro # G9360052
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 18.82 in
- Compressed Length 11.22 in
- Stroke Length 7.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84341
- Zoro # G9360052
- UPC # 659061714137
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 18.82 in |
Compressed Length | 11.22 in |
Stroke Length | 7.6 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jack Stands, Steel, PR (S03)
- ACDELCO Element Asm-A/Cl & Sil, A212Cw (A212CW)
- PETERSON MANUFACTURING GROMMET FLUSH MT 2-1/2 (143-18)
- CHAMPION SPARK PLUGS CJ7Y:COPPER PLUS SMALL ENG (853)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- STRONG ARM Tailgate Lift Support, 6683 (6683)
- Fcs Struts Hood & Hatch Lift Supports