Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84337
Mfr # 84337
Zoro # G9360481
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.17 in
- Quantity Per Application 2
- Stroke Length 8.15 in
- Extended Length 20.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84337
- Zoro # G9360481
- UPC # 659061715813
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 12.17 in |
Stroke Length | 8.15 in |
Extended Length | 20.31 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Heavy Duty 10' Hose f/AirForce® Master Blaster Dryer (120-141532)
- ILC Replacement For BATTERIES AND LIGHT BULBS 1157A AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L87Q-4)
- BALDWIN FILTERS Draincock (1/4 In), 100-30 (100-30)
- BRACKETRON Universal Cup-iT w/ Grip-iT (UCH-101-BL)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- TUFF SUPPORT LIFT SUPPORT (614072)
- Fcs Struts Automotive Exterior Accessories