Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84336
Mfr # 84336
Zoro # G9361997
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 10.51 in
- Extended Length 25.04 in
- Quantity Per Application 2
- Compressed Length 14.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84336
- Zoro # G9361997
- UPC # 683318228399
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 10.51 in |
Extended Length | 25.04 in |
Compressed Length | 14.53 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Strut Tamer Ii Extreme With Stand (6637-ST)
- DAYSTAR BUMP STOP W/ SLOTTED MOUNT PLATE, COMP STYLE (KU09017BK)
- CURT Loaded Ball Mount, 45065 (45065)
- DONOVAN MARINE IOWA Univ ADJ Batt Box (50090675)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- TUFF SUPPORT Lift Support, 612364 (612364)
- Fcs Struts Automotive Exterior Accessories