Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84326
Mfr # 84326
Zoro # G9361951
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 9.41 in
- Extended Length 14.45 in
- Stroke Length 5.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84326
- Zoro # G9361951
- UPC # 702840285462
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 9.41 in |
Extended Length | 14.45 in |
Stroke Length | 5.04 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Seal Driver Kit, Up to 3-3/8", 18Pc (24800)
- OTC Jack Stands, Steel, PR (S03)
- CONNECT-EASE Connect-Ease RCE24VBCHK Easy 24-Volt Trolling Motor Connection Kit with Onboad Charging (RCE24VBCHK)
- MAG 1 Engine Oil, 5W-20, Synthetic, 5 Qt. (MAG64192)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- STABILUS Gas Spring Trunk/Hatch, 4B-3271YI (4B-3271YI)
- Fcs Struts Hood & Hatch Lift Supports