Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84295
Mfr # 84295
Zoro # G9370896
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 21.73 in
- Compressed Length 14.53 in
- Stroke Length 7.2 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84295
- Zoro # G9370896
- UPC # 659061714267
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 21.73 in |
Compressed Length | 14.53 in |
Stroke Length | 7.2 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Valve Depressors for Disc Removal (014680011)
- TRICAM INDUSTRIES 1 Step STL Stepstool (RMS-1)
- FOUR SEASONS R12 & R134A Valve Core Asso, 59340 (59340)
- RANGER 3Ton Low Rider Floor Jack, 3 Ton, 21 Lift Height (RFJ-6HD)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- STABILUS Gas Spring Hood, 5B-8556IZ (5B-8556IZ)
- Fcs Struts Automotive Exterior Accessories