Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84257
Mfr # 84257
Zoro # G9364079
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.28 in
- Stroke Length 8.74 in
- Extended Length 21.02 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84257
- Zoro # G9364079
- UPC # 683318229990
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 12.28 in |
Stroke Length | 8.74 in |
Extended Length | 21.02 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Connector, 1/8-27, 3/8 In Tube Sz (1868X6X2)
- WIX FILTERS Cartridge Hyd Filter, 51253 (51253)
- TRAMEC SLOAN Glad Hand Seal, Umbrella, Blk, PK10 (GH-SEAL-2)
- HUSKY LINER 18-C CHEVROLET EQUINOX BLACK FRONT MUD GUARDS (58251)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- STABILUS Gas Spring Universal Applications, 4B-8499IU (4B-8499IU)
- Fcs Struts Automotive Exterior Accessories