Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84256
Mfr # 84256
Zoro # G9367466
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 21.65 in
- Stroke Length 9.37 in
- Compressed Length 12.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84256
- Zoro # G9367466
- UPC # 702840285684
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 21.65 in |
Stroke Length | 9.37 in |
Compressed Length | 12.28 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO FUNNEL 8in with 70mm Cap, For 5 Gal Samson Stacker Carboy, Red Lid (EF-8-SW)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Blue, 0.070" Diameter, 60 Volts (20STRBLUTXL500)
- MAG 1 Automatic Transmission Fluid, 1 Gal. (MAG00906)
- ZEP General Purpose Cleaner/Degreaser, PK12 (1047944)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- STRONG ARM Trunk Lid Lift Support, 4958 (4958)
- Fcs Struts Automotive Exterior Accessories