Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84255
Mfr # 84255
Zoro # G9367247
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 11.97 in
- Stroke Length 9.02 in
- Extended Length 20.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84255
- Zoro # G9367247
- UPC # 659061715653
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 11.97 in |
Stroke Length | 9.02 in |
Extended Length | 20.98 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Camera, Wireless 110� Channel 1 (2414 MHZ) 5" x4" x3.5" (A-WCCH1)
- HOLLEY ELECT FUEL PUMP 25 GPH 1.5-2.5 PSI (12-425)
- CURT Spade Terminals, 16-14 Wire Gauge, PK100 (59621)
- HALTEC Light Extension, 2" (HE-370)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- STRONG ARM Hood Lift Support, 6365 (6365)
- Fcs Struts Hood & Hatch Lift Supports