Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84204
Mfr # 84204
Zoro # G9363817
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.66 in
- Extended Length 20.79 in
- Quantity Per Application 2
- Compressed Length 12.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84204
- Zoro # G9363817
- UPC # 683318229860
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 8.66 in |
Extended Length | 20.79 in |
Compressed Length | 12.13 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCH HAND 14-15 SILVERADO 1500 SUMMIT FRONT BUMPER (FSC14HBL1)
- MILTON INDUSTRIES TIRE GAUGE PRESSURE PASSENGER 5-50LBS (MIS-921)
- ATTWOOD MARINE Casting Seat White (98505WH)
- STANDARD IGNITION Ported Vacuum Switch, Pvs27 (PVS27)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- STRONG ARM Hood Lift Support, 4687 (4687)
- Fcs Struts Automotive Exterior Accessories