Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84172
Mfr # 84172
Zoro # G500632005
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 27.17 in
- Compressed Length 15.04 in
- Quantity Per Application 2
- Stroke Length 12.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84172
- Zoro # G500632005
- UPC # 683318229754
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 27.17 in |
Compressed Length | 15.04 in |
Stroke Length | 12.13 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45519 (45519)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7180)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-31/32"x3"x2-31/32" (B7292)
- WIZARDS Wizards 11044 Turbo Cut Compound - 32 oz. (11044)
- FCS STRUTS Lift Support Deck Lid (86952)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84986 (84986)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- Fcs Struts Automotive Exterior Accessories