Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84162
Mfr # 84162
Zoro # G900631974
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 5 in
- Compressed Length 10.28 in
- Extended Length 15.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84162
- Zoro # G900631974
- UPC # 702840285530
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 5 in |
Compressed Length | 10.28 in |
Extended Length | 15.28 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS XL SPORT, PAIR DRIVING/COMBO LED (567803)
- BANDO Auto Serpentine Belt, 10Pk1395 (10PK1395)
- PERFECT EQUIPMENT Wheel Weight Rack, Steel (WALLRACK20)
- CTA MANUFACTURING WRENCH GLAND NUT (CTA8600)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- STRONG ARM Hood Lift Support, 6354 (6354)
- Fcs Struts Hood & Hatch Lift Supports