Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84161
Mfr # 84161
Zoro # G900631943
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 5.94 in
- Compressed Length 9.45 in
- Quantity Per Application 2
- Extended Length 15.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84161
- Zoro # G900631943
- UPC # 683318229723
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 5.94 in |
Compressed Length | 9.45 in |
Extended Length | 15.39 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40W T4 Halogen Light Bulb - G9 Double Loop Base - Frost Finish (S4647)
- REESE Spare Tire Carrier (7016300)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (18652)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 3 x 3-1/2 In (BF7683)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- STRONG ARM HOOD LIFT SUPPORT (4339)
- Fcs Struts Automotive Exterior Accessories