Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84160
Mfr # 84160
Zoro # G900632230
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 8.86 in
- Quantity Per Application 2
- Extended Length 14.06 in
- Stroke Length 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84160
- Zoro # G900632230
- UPC # 702840285219
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 8.86 in |
Extended Length | 14.06 in |
Stroke Length | 5.2 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Jaw Grip Filter Wrench, W157 (W157)
- SPEEDAIRE Tire Inflator, 1/4 In, Polish (22YL03)
- DENSO Oxygen Sensor, 234-1001 (234-1001)
- SUPERCLEAN 17 Oz. Cleaner-Degreaser Bottle, Clear, Aerosol (309017)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- STRONG ARM Hood Lift Support, 4491 (4491)
- Fcs Struts Hood & Hatch Lift Supports