Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84155
Mfr # 84155
Zoro # G700632133
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 14.84 in
- Compressed Length 10.63 in
- Quantity Per Application 2
- Stroke Length 4.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84155
- Zoro # G700632133
- UPC # 659061716353
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 14.84 in |
Compressed Length | 10.63 in |
Stroke Length | 4.21 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Htd/Rmt Switch Assy-"E"Van (747524)
- VELVAC Spring Only, 3/8" (500024)
- INTERWRAP INTERWRAP RHINOROOF Roof Underlayment Roll, 286 ft L, Synthetic, Gray (RHINOROOF)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 2-9/16 x 2-31/32In (PF866)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- TUFF SUPPORT LIFT SUPPORT (611681)
- Fcs Struts Automotive Exterior Accessories