Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84143
Mfr # 84143
Zoro # G9353929
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 13.11 in
- Quantity Per Application 2
- Compressed Length 8.19 in
- Stroke Length 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84143
- Zoro # G9353929
- UPC # 702840285455
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 13.11 in |
Compressed Length | 8.19 in |
Stroke Length | 4.92 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Krylon DE1618 12 oz Detroit Diesel Alpine Green Engine Enamel Paint with Ceramic (DUPDE1618)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BANJO BOLT M6-1.00 W/ O-RING (KH74431)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 250 ft Length, Brown, 0.071" Diameter, 60 Volts (14STRBROGXL250)
- OTC 11 Piece Noid Lite Set (3054E)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- STRONG ARM Hood Lift Support, 4550 (4550)
- Fcs Struts Automotive Exterior Accessories