Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84142
Mfr # 84142
Zoro # G9355329
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 8.19 in
- Stroke Length 4.92 in
- Quantity Per Application 2
- Extended Length 13.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84142
- Zoro # G9355329
- UPC # 683318229365
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 8.19 in |
Stroke Length | 4.92 in |
Extended Length | 13.11 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL PRODUCTS HI DNSTY TIRE FILMF/DUALTR. TIRES (RB167)
- VIM PRODUCTS Pedal Press (V386)
- AUTO METER 2IN OIL PRESS, 0-100 PSI, SSE, ULTRA-LITE (4327)
- CRC Citrus Degreaser Cleaner/Degreaser, Aerosol Spray Can (14170)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- STABILUS Gas Spring, 4B-460093 (4B-460093)
- Fcs Struts Automotive Exterior Accessories