Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84131
Mfr # 84131
Zoro # G9353420
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 5.71 in
- Quantity Per Application 2
- Compressed Length 9.21 in
- Extended Length 14.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84131
- Zoro # G9353420
- UPC # 702840285677
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 5.71 in |
Compressed Length | 9.21 in |
Extended Length | 14.92 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Triplex Cable - 12/3 AWG - 100' (131310)
- AFTERMARKET One 1 New Cylinder Seal Kit Fits John Deere 145, 146 (AW16444)
- STECK MANUFACTURING Spr Extraction Tool (STC21970)
- STENS Scraper Bar For Toro Power Clear, 2008-2010, Powerclear 210R, 221Qr And 421Qr (780-832)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- TUFF SUPPORT Tuff 613333 Back Glass Lift Support (613333)
- Fcs Struts Automotive Exterior Accessories