Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84118
Mfr # 84118
Zoro # G200631568
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 8.19 in
- Extended Length 13.39 in
- Stroke Length 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84118
- Zoro # G200631568
- UPC # 683318229402
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 8.19 in |
Extended Length | 13.39 in |
Stroke Length | 5.2 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Converter-Preobdii Standard Duty Univers (602207)
- DONALDSON P551402, LUBE SPIN (P551402)
- MOBIL 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE, 4 PK (125367)
- SKF Wheel Seal 1976-1977 Ford P-500 5.0L 6.6L, 22483 (22483)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- STRONG ARM Hood Lift Support, 4067 (4067)
- Fcs Struts Automotive Exterior Accessories