Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84116
Mfr # 84116
Zoro # G9351250
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 7.24 in
- Stroke Length 4.13 in
- Quantity Per Application 2
- Extended Length 11.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84116
- Zoro # G9351250
- UPC # 659061715349
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.24 in |
Stroke Length | 4.13 in |
Extended Length | 11.38 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 160 Connector Link (USA) 4" x5" x2" (A-CL160)
- WIX FILTERS Cartridge Lube Filter, 24949 (24949)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Black, PK5 (5702-360-005B)
- VELVAC Toggle Safety Cover (090212)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- STRONG ARM Universal Lift Support, 4053 (4053)
- Fcs Struts Automotive Exterior Accessories