Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84104
Mfr # 84104
Zoro # G200631759
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 9.45 in
- Compressed Length 6.02 in
- Stroke Length 3.43 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84104
- Zoro # G200631759
- UPC # 702840285912
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 9.45 in |
Compressed Length | 6.02 in |
Stroke Length | 3.43 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOYES Engine Timing Chain, 9-4205 (9-4205)
- PYLE One Pair 4"X10" Threeway Triaxial (PL410BK)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC4235 (8RC4235)
- WEATHER GUARD DEEP SET-BACK BULKHEAD, TRANSIT MID ROOF, SCREEN (96312-3-01D)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Trunk Lid, 84457 (84457)
- FCS STRUTS Lift Support Trunk Lid, 86411 (86411)
- STABILUS Gas Spring, 4B-245006 (4B-245006)
- Fcs Struts Hood & Hatch Lift Supports