Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84097
Mfr # 84097
Zoro # G9358147
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.13 in
- Extended Length 20.39 in
- Stroke Length 8.27 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84097
- Zoro # G9358147
- UPC # 683318229426
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 12.13 in |
Extended Length | 20.39 in |
Stroke Length | 8.27 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LINE Red Line 30504 D4 ATF - 1 qt. (30504)
- BETTER BUILT 36 GALLON VERTICAL STEEL INDUSTRIAL SERIES, TRANSFER TANK (29224166)
- ATTWOOD Spider Swivel Seat Mount, Standard Series 2-7/8 (99023)
- RKI SINGLE LID STEEL LP DEEP XBOX BLK-FULLSIZE TRUCKS (C63LPDB)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- TUFF SUPPORT Lift Support, 614419 (614419)
- Fcs Struts Hood & Hatch Lift Supports