Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84068
Mfr # 84068
Zoro # G9352766
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 3.43 in
- Quantity Per Application 2
- Extended Length 9.61 in
- Compressed Length 6.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84068
- Zoro # G9352766
- UPC # 683318229464
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 3.43 in |
Extended Length | 9.61 in |
Compressed Length | 6.18 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Bfr/Stitcher Combo Tool, 16-1/2 x 4In, Stl (17-237)
- KEN-TOOL Tg11Ch Replacement Hdle Kit (35219)
- STREAMLIGHT Strion Piggyback Charger (74115)
- A & I PRODUCTS Implement Yoke, Splined 1 3/8" - 6 Spline w/ Slide 5" x4" x3" (A-BP203050351-A)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- TUFF SUPPORT LIFT SUPPORT (611681)
- Fcs Struts Hood & Hatch Lift Supports