Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84034
Mfr # 84034
Zoro # G100631514
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 10 in
- Compressed Length 6.5 in
- Quantity Per Application 2
- Stroke Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84034
- Zoro # G100631514
- UPC # 659061722279
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 10 in |
Compressed Length | 6.5 in |
Stroke Length | 3.5 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CNH (CASE-NEW HOLLAND) H435725 Replacement/Interchange Spin-On Filter (MF0575538)
- RKI 43" STEEL SIDE BOX WHT (43S)
- SPECTRONICS/TRACER 8 Oz (237 Ml) Bottle Of Fluid Dye (TP3400-8)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GEN5X1)
- FCS STRUTS Lift Support Hood, 84986 (84986)
- FCS STRUTS Lift Support Trunk Lid, 84472 (84472)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Trunk Lid, 84457 (84457)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- DORMAN Tailgate Support Cable, 38501 (38501)
- Fcs Struts Hood & Hatch Lift Supports