Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84032
Mfr # 84032
Zoro # G9344926
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 2.17 in
- Extended Length 8.86 in
- Compressed Length 6.69 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84032
- Zoro # G9344926
- UPC # 683318229495
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 2.17 in |
Extended Length | 8.86 in |
Compressed Length | 6.69 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 14.1 oz. Tacky Grease Cartridge Blue (VV7013310)
- LEGACY HOSE STOPPER F/ 3/8 ID HOSE-REPAIR ITEM (LMRP005026)
- 3M Detailing Cloth, Microfiber, 14x12 In, 6 Cloths (6016)
- GROTE Reflector, Stick-On, Red, Dia 2 1/2 (40072)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- TUFF SUPPORT LIFT SUPPORT (612369)
- Fcs Struts Automotive Exterior Accessories