Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84026
Mfr # 84026
Zoro # G9343340
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 2.68 in
- Extended Length 9.84 in
- Compressed Length 7.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84026
- Zoro # G9343340
- UPC # 683318229501
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 2.68 in |
Extended Length | 9.84 in |
Compressed Length | 7.17 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Cartridge Aerator 500 GPH 90Intake - 12V (38503)
- UWS Utility Chest Box, 30", EC20132 (EC20132)
- TRANSIT AUTO Rear Brake Drum Shoe Spring Cylinder Kit For Chevrolet Aveo Spark Aveo5 Pontiac G3 Suzuki (K8N-100465)
- AGS Brass Brake Line Union, 1/4 (7/16-24 Inverted), 10/bag (BLU-4)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- STRONG ARM Universal Lift Support, 4672 (4672)
- Fcs Struts Automotive Exterior Accessories