Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84024
Mfr # 84024
Zoro # G9346159
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 3.66 in
- Compressed Length 5.87 in
- Quantity Per Application 2
- Extended Length 9.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84024
- Zoro # G9346159
- UPC # 659061715714
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 3.66 in |
Compressed Length | 5.87 in |
Extended Length | 9.53 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Arm Rest/Hip Restraint, Passenger Side (71701G01)
- ATTWOOD MARINE Attwood Swivl-Eze Pedestal 7in (90720)
- CDI ELECTRONICS CDI Electronics 144-1889-52 Mercury/Mariner RPM Limiter - 2/3/4 Cyl (1992-2006) (144-1889-52)
- VP RACING FUELS Ethanol Free Multi-Mix 40:1/50:1, 54 gal. (6814)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- STRONG ARM Universal Lift Support, 4061 (4061)
- Fcs Struts Hood & Hatch Lift Supports