Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84003
Mfr # 84003
Zoro # G9353667
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 1.46 in
- Extended Length 6.3 in
- Compressed Length 4.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84003
- Zoro # G9353667
- UPC # 683318229518
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 1.46 in |
Extended Length | 6.3 in |
Compressed Length | 4.84 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Spiral Wrap, Black, 1" 100 ft. Spool (83-9011)
- GROCO 3/4" Bronze Extra Long High Speed Thru-Hull Fitting w/Nut (HSTHXL-750-W)
- MINN KOTA Talon Shallow Water Anchor; 15Ft Black w/Black Motor (1810462)
- MOBIL 5 gal Pail, Circulating Oil, 46 ISO Viscosity, 20 SAE (101057)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- STRONG ARM Trunk Lid Lift Support, 4619 (4619)
- Fcs Struts Hood & Hatch Lift Supports