Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch Right, 84917
Mfr # 84917
Zoro # G8980646
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 24.41 in
- Compressed Length 16.54 in
- Stroke Length 7.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84917
- Zoro # G8980646
- UPC # 683318228795
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 24.41 in |
Compressed Length | 16.54 in |
Stroke Length | 7.87 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIC IN A BOTTLE Gas Test Swabs, 100 Swabs (7-100-9)
- MI-T-M Oil Dipstick (39-0090)
- GUEST Guest 2720A ChargePro On-Board Battery Charger - 20A/12V, 2 Bank, 120V Input (2720A)
- GEDORE Universal Coil Spring Compressor, 240mm (1.78/P1)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- MR. GASKET HOOD & DECK PINNING KIT (1016)
- Fcs Struts Automotive Door & Hatch Parts