Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch Right, 84904
Mfr # 84904
Zoro # G8976811
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 33.54 in
- Stroke Length 11.81 in
- Compressed Length 21.73 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84904
- Zoro # G8976811
- UPC # 702840285424
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 33.54 in |
Stroke Length | 11.81 in |
Compressed Length | 21.73 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Oil Filter Wrench, 5-1/4" x 5-3/4" (54300)
- FEDERAL SIGNAL Turn Lamp, LED, Amber, 6-13/32 in. L (607106-02SB)
- DONALDSON Fuel Filter, Water Separator Cartridge, P552020 (P552020)
- A & I PRODUCTS Voltage Regulator (12 Volt) 6.75" x5.5" x4.5" (A-121579C1)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- MOTORMITE Door Lock Rod Clip, 75432 (75432)
- Fcs Struts Automotive Exterior Accessories