Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hatch Right, 84870R
Mfr # 84870R
Zoro # G8974212
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 14.61 in
- Stroke Length 10.12 in
- Extended Length 24.72 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84870R
- Zoro # G8974212
- UPC # 659061714878
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 14.61 in |
Stroke Length | 10.12 in |
Extended Length | 24.72 in |
Details
Item | Lift Support |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT108)
- ZEELINE Polyethylene Funnel with Screen, 10 X 7 top (ZE764)
- CARRAND Polishing Bonnet, 5 to 6 In., Wool (40403AS)
- BALDWIN FILTERS Air Filter, Outside Dia. 9-7/32 (PA30193-FN)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- MEYLE Trunk-/Tailgate Shock, 5409100004 (5409100004)
- Fcs Struts Hood & Hatch Lift Supports