Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch Right, 84826
Mfr # 84826
Zoro # G8968387
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 9.96 in
- Compressed Length 14.25 in
- Quantity Per Application 2
- Extended Length 24.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84826
- Zoro # G8968387
- UPC # 683318228825
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 9.96 in |
Compressed Length | 14.25 in |
Extended Length | 24.21 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Radialseal, P772579 (P772579)
- CURT Class 3 Trailer Hitch 2 Receiver Select Lexus RX350 RX450h (13515)
- SUR&R Compression Block Off, 8mm Outside dia. (AC8MCB)
- AUTO VENTSHADE 10-18 RAM 2500/3500(19 CLASSIC)123:123 AEROSKIN HOODPROTECTOR-SMOKE (322051)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86213 (86213)
- ASP ASP:Ford pin door lock uncoded trunk key (ASP-D-42-231)
- Fcs Struts Automotive Door & Hatch Parts