Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hatch Right, 84362R
Mfr # 84362R
Zoro # G8974626
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 11.85 in
- Stroke Length 8.23 in
- Quantity Per Application 1
- Extended Length 20.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84362R
- Zoro # G8974626
- UPC # 702840285936
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 11.85 in |
Stroke Length | 8.23 in |
Extended Length | 20.08 in |
Details
Item | Lift Support |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-106 For Ayp 584453101 (265-106)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- BUYERS PRODUCTS D-Ring, PK 10 (B38S10)
- MTD Switch-Ignition (925-0267B)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- STABILUS Gas Spring, 5B-067883 (5B-067883)
- Fcs Struts Hood & Hatch Lift Supports