Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hatch Left, 84952L
Mfr # 84952L
Zoro # G8961402
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 14.96 in
- Quantity Per Application 1
- Compressed Length 18.66 in
- Extended Length 33.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84952L
- Zoro # G8961402
- UPC # 683318229655
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 14.96 in |
Compressed Length | 18.66 in |
Extended Length | 33.62 in |
Details
Quantity Per Application | 1 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX JK ALPINE FRONT UPPER FLEXARM KIT (1415520)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- ROBINAIR Digital Low Pressure Gauge (11910)
- MAG 1 Motor Oil, 5W-30, 1 Qt. (MAG61652)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- Fcs Struts Automotive Exterior Accessories