Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch Left, 84918
Mfr # 84918
Zoro # G8978150
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 24.41 in
- Quantity Per Application 2
- Stroke Length 8.35 in
- Compressed Length 16.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84918
- Zoro # G8978150
- UPC # 659061714595
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 24.41 in |
Stroke Length | 8.35 in |
Compressed Length | 16.06 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE GRIP STEPS & BRACKETS RUNNING BOARD ROCKER MOUNTING BRACKET BLACK TEXT (401632)
- BLUE SEA SYSTEMS Blue Sea 7934 Contura II Switch DPST Black - OFF-ON (7934)
- SHURFLO Pro Baitmaster II Livewell/Washdown Pump, 4.0 GPM (4648-163-E07)
- IDEMITSU Idemitsu Cvt Fluid Type-N3 Ns-3 Quart Cvtf Ns-3 Q, 30041102-75000C020 (30041102-75000C020)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- POWER HOUSE Travel Trailer Door Lock, White (PO2604547)
- Fcs Struts Automotive Door & Hatch Parts