Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hatch Left, 84870L
Mfr # 84870L
Zoro # G8970922
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 10.12 in
- Compressed Length 14.61 in
- Quantity Per Application 1
- Extended Length 24.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84870L
- Zoro # G8970922
- UPC # 659061714946
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 10.12 in |
Compressed Length | 14.61 in |
Extended Length | 24.72 in |
Details
Quantity Per Application | 1 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CROSS 1A9023 Replacement/Interchange Spin-On Filter (MF0057997)
- VIAIR 14 NPTM to 14 Airline Straight Fitting DOT Approved, 4PK (11472)
- HOLLEY HOLLEY EFI PRO DASH 6.86 (553-112)
- CTA MANUFACTURING Milton M-Style Connector (CTA3940)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- STRONG ARM Tailgate Lift Support, 6222R (6222R)
- Fcs Struts Automotive Exterior Accessories