Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch Left, 84859
Mfr # 84859
Zoro # G8971010
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 12.09 in
- Stroke Length 7.44 in
- Extended Length 19.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84859
- Zoro # G8971010
- UPC # 702840285691
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 12.09 in |
Stroke Length | 7.44 in |
Extended Length | 19.53 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Vapor Canister, 4B1117 (4B1117)
- MAIN FILTER ROLLS-ROYCE F074088 Hydraulic Filter Replacement (MF0576112)
- AUTOTEXT HEAVY DUTY Wiper System Bracket (102938)
- MONROE Monroe Reflex Light Truck Shock Absorber - Rear, 911303 (911303)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- DORMAN Outside Door Handle - Front Left, 80850 (80850)
- Fcs Struts Automotive Exterior Accessories