Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch Left, 84827
Mfr # 84827
Zoro # G8969951
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 14.06 in
- Extended Length 24.21 in
- Quantity Per Application 2
- Stroke Length 10.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84827
- Zoro # G8969951
- UPC # 659061715691
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 14.06 in |
Extended Length | 24.21 in |
Stroke Length | 10.16 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Serpentine Belt, 4PK880 (4PK880)
- KELLEY Airbag Misc., Fx Control Box Complete (908-753)
- A & I PRODUCTS Light, Red, Safety Flasher, 6" X 4", Magnetic Base, Battery Operated 9" x5" x2" (A-WL18R)
- SKF Shaft Seal, 1-7/16 x 2-1/4 x 5/16", CRW1, NBR (14262)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- STANDARD IGNITION Door Lock Kit, Dl-8 (DL-8)
- Fcs Struts Automotive Exterior Accessories