Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hatch, 86674
Mfr # 86674
Zoro # G800560091
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 7.64 in
- Compressed Length 12.09 in
- Extended Length 19.72 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86674
- Zoro # G800560091
- UPC # 659061721722
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 7.64 in |
Compressed Length | 12.09 in |
Extended Length | 19.72 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Hatch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tr5A 30"L Truck Wrench Handle (KEN32319)
- BUYERS PRODUCTS 3/4 Inch Thick Trailer Nose Plate For Mounting Drawbar (TNP716625750)
- SEA-DOG LINE SeaDog 426505 Double USB 12V to 24V Input & Power Socket Panel | Includes Screws & Connectors (426505-1)
- STENS Oem Replacement Belt 265-264 For Mtd 954-0642 (265-264)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FAIRCHILD INDUSTRIES D5003 - 2011-2018 Jeep Wrangler Hardtop Liftgate Glass Support Strut (D5003)
- Fcs Struts Hood & Hatch Lift Supports