Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86513
Mfr # 86513
Zoro # G8973740
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 22.68 in
- Compressed Length 15.75 in
- Stroke Length 6.93 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86513
- Zoro # G8973740
- UPC # 659061715790
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 22.68 in |
Compressed Length | 15.75 in |
Stroke Length | 6.93 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Repair Section, CA557 3" x3" x2" (A-639219)
- GROTE Small Rectangular Utility Lamp (60271)
- AUTO VENTSHADE 07-10 SILVERADO 2500/3500 AEROSKIN HOODPROTECTOR-SMOKE (322005)
- HUSKY LINER 15-C COLORADO/CANYON W/O FLARES FRONT AND REAR CUSTOM MUD GUARD COMBO (58236)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- STRONG ARM Hatch Lift Support, 4800 (4800)
- PRIME-LINE Prime Line Products N6790 Mirror Door Bottom Roll (351205)
- BUYERS PRODUCTS Hood Safety Catch Bracket, WJ202 (WJ202)
- Fcs Struts Automotive Door & Hatch Parts