Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86295
Mfr # 86295
Zoro # G8975682
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 17.17 in
- Extended Length 25.28 in
- Quantity Per Application 2
- Stroke Length 8.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86295
- Zoro # G8975682
- UPC # 683318229815
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 17.17 in |
Extended Length | 25.28 in |
Stroke Length | 8.11 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Clip-On Air Chuck, w/Spring (CH-360S)
- HI-RUN ATV Inner Tube, 21X11-8 (TUN5003)
- CTA MANUFACTURING Flip Socket - 21mmX21.5mm (1799)
- ARNOTT Air Suspension Compressor, P-3242 (P-3242)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- BUYERS PRODUCTS Rubber Hood Catch, PK 4 (Wj201A4)
- Fcs Struts Automotive Exterior Accessories