Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86275
Mfr # 86275
Zoro # G8973996
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 11.38 in
- Extended Length 18.9 in
- Stroke Length 7.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86275
- Zoro # G8973996
- UPC # 659061716889
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 11.38 in |
Extended Length | 18.9 in |
Stroke Length | 7.52 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator L30001 Purolator Premium Engine Protection Oil Filter (L30001)
- URO PARTS Suspension Subframe Mounting Kit (1075860035)
- SKF Shaft Seal, 1-9/16 x 2-7/16 x 5/16", CRW1, NBR (15592)
- LUMITEC Mnt Down Light-Glass Finish-3-Color Red/Blue Non Dimming (113198)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FAIRCHILD INDUSTRIES Kd2019A - 1971-1980 Ih Scout Ii Belt Weatherstrip Kit (KD2019A)
- Fcs Struts Automotive Door & Hatch Parts