Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86257
Mfr # 86257
Zoro # G8972322
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 18.35 in
- Stroke Length 7.99 in
- Extended Length 26.34 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86257
- Zoro # G8972322
- UPC # 659061717053
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 18.35 in |
Stroke Length | 7.99 in |
Extended Length | 26.34 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 4Wd Spindle Nut Wrench, W83010 (W83010)
- ARMOR ALL FreshFx Carpet and Upholstery CleanerProtector Foam New Car Scent 22 oz (19139)
- PERKO Medium Duty Battery Disconnect Switch Off - On (9601DP)
- DONALDSON Muffler, Round Style 1, M085171 (M085171)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FAIRCHILD INDUSTRIES G3086 - 1995-2004 Chevrolet Blazer Door Seal (G3086)
- Fcs Struts Automotive Exterior Accessories