Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86244
Mfr # 86244
Zoro # G8972900
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 11.18 in
- Stroke Length 8.19 in
- Quantity Per Application 2
- Extended Length 19.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86244
- Zoro # G8972900
- UPC # 659061715097
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 11.18 in |
Stroke Length | 8.19 in |
Extended Length | 19.37 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME 41MM CheckMate, Loose Wheel Nut Indicator, PK100 (62441-100)
- DRAW-TITE PINTLE HOOK ADAPTER (63056)
- MARCOM DVD Training Program, WorkplaceSfty, 17min (V0000579SM)
- GATES Radiator Coolant Hose, 20958 (20958)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- NTK Door Lock Kit 1995-2004 Toyota Tacoma 2.4L 2.7L 3.4L, 9D1150 (9D1150)
- Fcs Struts Automotive Door & Hatch Parts