Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86235
Mfr # 86235
Zoro # G8969507
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 15.12 in
- Extended Length 24.69 in
- Stroke Length 9.57 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86235
- Zoro # G8969507
- UPC # 659061714403
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 15.12 in |
Extended Length | 24.69 in |
Stroke Length | 9.57 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TCM EQUIPMENT FG30N STARTER (FG30N STARTER)
- CAMEL Cap Heavy Duty Tire Valve (387124)
- ILC Replacement for Boehm H141 replacement light bulb lamp (H141 BOEHM)
- HALTEC L-Ring Seal, 16" (LR-16)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- DORMAN Door Lock Striker, 38421 (38421)
- Fcs Struts Automotive Exterior Accessories