Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86187
Mfr # 86187
Zoro # G8962750
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 13.86 in
- Stroke Length 6.89 in
- Extended Length 20.75 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86187
- Zoro # G8962750
- UPC # 659061715004
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 13.86 in |
Stroke Length | 6.89 in |
Extended Length | 20.75 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-17/32 x 25-7/8 in. (PA2723)
- MOTORMITE Electrical Switches-Toggle-Lever Glow-Bl, 85912 (85912)
- EDGE INSIGHT CTS3 DIGITAL GAUGE MONITOR (84130-3)
- DAYCO 61-08 Numerous Applications Radiator Hose, 70369 (70369)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FAIRCHILD INDUSTRIES G3018 - 1974-1996 Chevrolet Fullsize Van Cargo Door Seal (G3018)
- Fcs Struts Automotive Door & Hatch Parts