Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86172
Mfr # 86172
Zoro # G8960818
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.09 in
- Extended Length 17.01 in
- Quantity Per Application 2
- Stroke Length 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86172
- Zoro # G8960818
- UPC # 683318229228
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 12.09 in |
Extended Length | 17.01 in |
Stroke Length | 4.92 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS AUTOMOTIVE EQUIPMENT REPLACEMENT PLASTIC INSERTS FOR 200 SERIES (ATETAXP-MHPP)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 4-1/4 Inch Usable Length (66110)
- CTA MANUFACTURING Volvo 4 Cyl. Oil Filter Wrench (2488)
- WESTWARD Charger, For 6/12/24V Battery, 12A Input (473X77)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86213 (86213)
- URO PARTS Rear Hatch Window Damper, 95551252800 (95551252800)
- Fcs Struts Automotive Exterior Accessories