Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86154
Mfr # 86154
Zoro # G8957640
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 24.92 in
- Compressed Length 17.95 in
- Quantity Per Application 2
- Stroke Length 6.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86154
- Zoro # G8957640
- UPC # 659061714489
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 24.92 in |
Compressed Length | 17.95 in |
Stroke Length | 6.97 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 327122-1 Adjustable Rail Mount Flag Pole - 15-1/4" (327122-1)
- FOUR SEASONS Chrysler Town & Country 16-10 Dodge Ca Ac Seal Kit, 26845 (26845)
- MICHIGAN WHEEL Prop-15.25X15 Rh 3Bl Al Vortex, #992002 (992002)
- GROTE ALUM. LOAD EQUALIZER (94900-5)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- EQUIPMENT LOCK CO Equipment Lock Co. Cargo Door Lock Keyed Differently, (CDL-KD)
- Fcs Struts Automotive Door & Hatch Parts