Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86151
Mfr # 86151
Zoro # G8956651
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.86 in
- Compressed Length 15.04 in
- Quantity Per Application 2
- Extended Length 23.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86151
- Zoro # G8956651
- UPC # 683318229549
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 8.86 in |
Compressed Length | 15.04 in |
Extended Length | 23.9 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR 2020V2, Fuel Element Crtrge 2Mic 2020 (2020V2)
- WEATHERTECH CargoLiners, 401251 (401251)
- ECCO Flood Light, LED, 2-1/2" D (EW2321)
- DISCO Window Regulator Door Wheel BMW E39 1995-2004 (13688PK)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- DV8 OFFROAD JEEP JK HEAT DISPERSION HOOD METAL BACK PRIMER 07-18 WRANGLER JK (HDMB07-02)
- Fcs Struts Automotive Door & Hatch Parts