Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86140
Mfr # 86140
Zoro # G8968186
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.9 in
- Extended Length 24.57 in
- Quantity Per Application 2
- Compressed Length 15.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86140
- Zoro # G8968186
- UPC # 683318228122
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 8.9 in |
Extended Length | 24.57 in |
Compressed Length | 15.67 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 4/0ga, 3/8 In, Crimp/Solder, PK2 (23YZ87)
- DONALDSON Lube Filter, Spin-On Full Flow, P550779 (P550779)
- SEA-DOG Sea-Dog Plastic Suction Cup Handle (490050-1)
- MILTON INDUSTRIES 1/4" Full Swivel Hose End (S-659)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- JR PRODUCTS LOCKING T-HANDLE, CHROME (10885)
- Fcs Struts Automotive Door & Hatch Parts