Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86135
Mfr # 86135
Zoro # G8966698
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 13.19 in
- Extended Length 20.47 in
- Stroke Length 7.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86135
- Zoro # G8966698
- UPC # 683318229785
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 13.19 in |
Extended Length | 20.47 in |
Stroke Length | 7.28 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 4/0ga, 3/8 In, Crimp/Solder, PK2 (23YZ87)
- GKN/LOEBRO Cv Boot Kit, 305637 (305637)
- MOBIL Gear Oil, Mineral, Orange, 5 gal, Pail (110840)
- LOCTITE Bearing Mount 620 - High Temperature, 555338 (555338)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- MOONLITE MARINE Moonlite Marine 0045 Small Hatch Holder (45)
- Fcs Struts Automotive Door & Hatch Parts